Motion
BF483 140-CC 28.90 TAPERED

DODGE
BF483 140-CC 28.90 TAPERED

BF4C14T02890 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 28.9 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090396
MFR #BF483 140-CC 28.90 TAPERED
Price$4,185.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF483 140-CC 28.90 TAPERED

BF4C14T02890 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 28.9 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090396
MFR #BF483 140-CC 28.90 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,185.14/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    28.9
  • Service Factor
    1.0
  • Weight
    55 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295646
  • Max Input Horsepower
    3.83 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295646

Overview

Mfr description
BF483 140-CC 28.90 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought