Motion
BF483 140-CC 49.65 TAPERED

DODGE
BF483 140-CC 49.65 TAPERED

BF4C14T04965 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 49.65:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090400
MFR #BF483 140-CC 49.65 TAPERED
Price$5,231.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF483 140-CC 49.65 TAPERED

BF4C14T04965 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 49.65:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090400
MFR #BF483 140-CC 49.65 TAPERED

Mfr description
BF483 140-CC 49.65 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,231.42/each

Specifications

Dimensions

  • Housing Dimensions
    14.54 x 4.33 x 7.36 in
  • Housing Height
    7.3600 in
  • Housing Length
    14.5400 in
  • Housing Width
    4.3300 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    35.000 rpm
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    49.65:1
  • Service Factor
    1.0
  • Weight
    70 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475163809
  • Max Input Horsepower
    2.23 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left
  • Output Type
    Tapered Bore
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782475163809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)