Motion
RHB48 15.42 TAPERED W / VEM3611T

DODGE
RHB48 15.42 TAPERED W / VEM3611T

BF4C18T01542G-3G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 48 Reducer Size, 15.42:1 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
Mi Item #05090409
MFR #RHB48 15.42 TAPERED W / VEM3611T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB48 15.42 TAPERED W / VEM3611T

BF4C18T01542G-3G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 48 Reducer Size, 15.42:1 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
Mi Item #05090409
MFR #RHB48 15.42 TAPERED W / VEM3611T

Mfr description
RHB48 15.42 TAPERED W / VEM3611T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    180
  • Ratio
    15.42:1
  • Service Factor
    1.0
  • Weight
    139 lbs

Details

  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476359294
  • Max Input Horsepower
    7.17 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis Gold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)