Motion
BF483 56-CC 24.85 TAPERED

DODGE
BF483 56-CC 24.85 TAPERED

BF4C56T02485 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 24.85:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090415
MFR #BF483 56-CC 24.85 TAPERED
List Price$5,024.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF483 56-CC 24.85 TAPERED

BF4C56T02485 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 24.85:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090415
MFR #BF483 56-CC 24.85 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,024.32/each for your price

Overview

Mfr description
BF483 56-CC 24.85 TAPERED

Specifications

  • Manufacturer Reducer Size
    48
  • Ratio
    24.85:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    1.98 hp @ 1750 rpm
  • Maximum Output Torque
    1774 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475139866
  • UPC_NO
    782475139866
  • Weight
    48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text