Motion
BF483 56-CC 83.25 TAPERED

DODGE
BF483 56-CC 83.25 TAPERED

BF4C56T08325 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 83.25 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090422
MFR #BF483 56-CC 83.25 TAPERED
Price$5,231.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF483 56-CC 83.25 TAPERED

BF4C56T08325 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 83.25 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090422
MFR #BF483 56-CC 83.25 TAPERED

Mfr description
BF483 56-CC 83.25 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,231.42/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    83.25
  • Service Factor
    1.0
  • Weight
    72 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295639
  • Max Input Horsepower
    1.33 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)