Motion
BF683 140-CC 39.39 TAPERED

DODGE
BF683 140-CC 39.39 TAPERED

BF6C14T03939 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 39.39 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090431
MFR #BF683 140-CC 39.39 TAPERED
Price$6,581.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 140-CC 39.39 TAPERED

BF6C14T03939 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 39.39 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090431
MFR #BF683 140-CC 39.39 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,581.09/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    68
  • Maximum Output Torque
    7096 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    39.39
  • Service Factor
    1.0
  • Weight
    108 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295882
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295882

Overview

Mfr description
BF683 140-CC 39.39 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought