Overview
Mfr description
RHB68 39.39 TAPERED W / VEM3558T
Specifications
- Manufacturer Reducer Size68
- Ratio39.39:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- NEMA / IEC Frame Size140
- Service Factor1.0
- Max Input Horsepower5 hp @ 1750 rpm
- Maximum Output Torque7096 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359355
- Weight186 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data