Motion
BF683 140-CC 99.55 TAPERED

DODGE
BF683 140-CC 99.55 TAPERED

BF6C14T09955 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 99.55:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090441
MFR #BF683 140-CC 99.55 TAPERED
List Price$6,320.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 140-CC 99.55 TAPERED

BF6C14T09955 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 99.55:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090441
MFR #BF683 140-CC 99.55 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,320.55/each for your price

Overview

Mfr description
BF683 140-CC 99.55 TAPERED

Specifications

  • Manufacturer Reducer Size
    68
  • Ratio
    99.55:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    140
  • Service Factor
    1.0
  • Max Input Horsepower
    2.03 hp @ 1750 rpm
  • Maximum Output Torque
    7262 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475139880
  • UPC_NO
    782475139880
  • Weight
    149 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text