Motion
BF683 180-CC 10.40 TAPERED

DODGE
BF683 180-CC 10.40 TAPERED

BF6C18T01040 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 10.4:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #05090445
MFR #BF683 180-CC 10.40 TAPERED
List Price$6,627.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 180-CC 10.40 TAPERED

BF6C18T01040 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 10.4:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #05090445
MFR #BF683 180-CC 10.40 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,627.70/each for your price

Overview

Mfr description
BF683 180-CC 10.40 TAPERED

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    68
  • Reduction
    Triple
  • Ratio
    10.4:1
  • Output Direction
    Left
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    180
  • Service Factor
    1.0
  • Max Input Horsepower
    10.36 hp @ 1750 rpm
  • Maximum Output RPM
    168.000 rpm
  • Maximum Output Torque
    3878 in-lbs
  • Housing Dimensions
    17.69 x 5.51 x 9.09 in
  • Housing Height
    9.0900 in
  • Housing Width
    5.5100 in
  • Housing Length
    17.6900 in
  • Standards Met
    DIN-7
  • Series
    Quantis
  • Manufacturer Upc Number
    782475126538
  • UPC_NO
    782475126538
  • Weight
    176 lbs
  • Mounting Type
    Flange Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text