Motion
BF683 56-CC 99.55 TAPERED

DODGE
BF683 56-CC 99.55 TAPERED

BF6C56T09955 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 99.55 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090455
MFR #BF683 56-CC 99.55 TAPERED
Price$6,581.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 56-CC 99.55 TAPERED

BF6C56T09955 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 99.55 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090455
MFR #BF683 56-CC 99.55 TAPERED

Mfr description
BF683 56-CC 99.55 TAPERED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,581.09/each

Specifications

Dimensions

  • Housing Dimensions
    15.44 x 5.51 x 9.09 in
  • Housing Height
    9.0900 in
  • Housing Length
    15.4400 in
  • Housing Width
    5.5100 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    18.000 rpm
  • Maximum Output Torque
    7042 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    99.55
  • Service Factor
    1.0
  • Weight
    104 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295851
  • Max Input Horsepower
    1.96 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left
  • Output Type
    Tapered Bore
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782476295851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)