Motion
BF683 56-CC 150.98 TAPERED

DODGE
BF683 56-CC 150.98 TAPERED

BF6C56T15098 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 150.98 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090459
MFR #BF683 56-CC 150.98 TAPERED
Price$5,484.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF683 56-CC 150.98 TAPERED

BF6C56T15098 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, 150.98 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090459
MFR #BF683 56-CC 150.98 TAPERED

Mfr description
BF683 56-CC 150.98 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,484.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    68
  • Maximum Output Torque
    7258 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    150.98
  • Service Factor
    1.0
  • Weight
    104 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295844
  • Max Input Horsepower
    1.33 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295844

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)