Motion
RHB68 243.72 TAPERED W/ VEM3542

DODGE
RHB68 243.72 TAPERED W/ VEM3542

BF6C56T24372G-.75G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 68 Reducer Size, 243.72:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090465
MFR #RHB68 243.72 TAPERED W/ VEM3542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB68 243.72 TAPERED W/ VEM3542

BF6C56T24372G-.75G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 68 Reducer Size, 243.72:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090465
MFR #RHB68 243.72 TAPERED W/ VEM3542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB68 243.72 TAPERED W/ VEM3542

Specifications

  • Manufacturer Reducer Size
    68
  • Ratio
    243.72:1
  • Input Type
    Clamp Collar
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    0.83 hp @ 1750 rpm
  • Maximum Output Torque
    7258 in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476359645
  • Weight
    171 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text