Motion
BF883 140-CC 58.37 TAPERED

DODGE
BF883 140-CC 58.37 TAPERED

BF8C14T05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 58.37:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090466
MFR #BF883 140-CC 58.37 TAPERED
Price$8,558.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 140-CC 58.37 TAPERED

BF8C14T05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 58.37:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090466
MFR #BF883 140-CC 58.37 TAPERED

Mfr description
BF883 140-CC 58.37 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,558.62/each

Specifications

Dimensions

  • Housing Dimensions
    18.38 x 6.69 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Length
    18.3800 in
  • Housing Width
    6.6900 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    30.000 rpm
  • Maximum Output Torque
    10523 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    58.37:1
  • Service Factor
    1.0
  • Weight
    218.50 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475140022
  • Max Input Horsepower
    5.01 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left
  • Output Type
    Tapered Bore
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782475140022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)