Motion
BF883 140-CC 103.38 TAPERED

DODGE
BF883 140-CC 103.38 TAPERED

BF8C14T10338 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 103.38 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090470
MFR #BF883 140-CC 103.38 TAPERED
Price$8,558.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 140-CC 103.38 TAPERED

BF8C14T10338 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 103.38 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090470
MFR #BF883 140-CC 103.38 TAPERED

Mfr description
BF883 140-CC 103.38 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,558.62/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    14604 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    103.38
  • Service Factor
    1.0
  • Weight
    250 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295967
  • Max Input Horsepower
    3.92 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)