Motion
BF883 180-CC 58.37 TAPERED

DODGE
BF883 180-CC 58.37 TAPERED

BF8C18T05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 58.37 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #05090484
MFR #BF883 180-CC 58.37 TAPERED
Price$8,878.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 180-CC 58.37 TAPERED

BF8C18T05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 58.37 Ratio, Clamp Collar Input, Tapered Bore Output, 180 Frame
MI ITEM #05090484
MFR #BF883 180-CC 58.37 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,878.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    14604 in-lbs
  • NEMA / IEC Frame Size
    180
  • Ratio
    58.37
  • Service Factor
    1.0
  • Weight
    171.333 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476296001
  • Max Input Horsepower
    6.95 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476296001

Overview

Mfr description
BF883 180-CC 58.37 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought