Overview
Mfr description
RHB88 58.37 TAPERED W / VEM3615T
Specifications
- Manufacturer Reducer Size88
- Ratio58.37:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- NEMA / IEC Frame Size180
- Service Factor1.0
- Max Input Horsepower6.95 hp @ 1750 rpm
- Maximum Output Torque14604 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359225
- Weight265 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data