Overview
Mfr description
RHB88 14.04 TAPERED W / VEM3770T
Specifications
- Manufacturer Reducer Size88
- Ratio14.04:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- Output Size1.9375 X 10.58 in
- NEMA / IEC Frame Size210
- Service Factor1.0
- Max Input Horsepower24.88 hp @ 1750 rpm
- Maximum Output Torque12585 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359157
- Weight341 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data