Motion
BF883 210-CC 41.50 TAPERED

DODGE
BF883 210-CC 41.50 TAPERED

BF8C21T04150 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 41.5:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090505
MFR #BF883 210-CC 41.50 TAPERED
List Price$8,526.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 210-CC 41.50 TAPERED

BF8C21T04150 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 41.5:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090505
MFR #BF883 210-CC 41.50 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,526.97/each for your price

Overview

Mfr description
BF883 210-CC 41.50 TAPERED

Specifications

  • Manufacturer Reducer Size
    88
  • Ratio
    41.5:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    210
  • Service Factor
    1.0
  • Max Input Horsepower
    9.78 hp @ 1750 rpm
  • Maximum Output Torque
    14612 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475140053
  • UPC_NO
    782475140053
  • Weight
    234 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text