Motion
BF883 56-CC 246.13 TAPERED

DODGE
BF883 56-CC 246.13 TAPERED

BF8C56T24613 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 246.13:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090512
MFR #BF883 56-CC 246.13 TAPERED
Price$8,558.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 56-CC 246.13 TAPERED

BF8C56T24613 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 246.13:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090512
MFR #BF883 56-CC 246.13 TAPERED

Mfr description
BF883 56-CC 246.13 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,558.62/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    11362 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    246.13:1
  • Service Factor
    1.0
  • Weight
    212 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476269982
  • Max Input Horsepower
    1.28 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476269982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)