Motion
BF883 56-CC 302.68 TAPERED

DODGE
BF883 56-CC 302.68 TAPERED

BF8C56T30268 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 302.68 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090513
MFR #BF883 56-CC 302.68 TAPERED
Price$7,442.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF883 56-CC 302.68 TAPERED

BF8C56T30268 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 302.68 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090513
MFR #BF883 56-CC 302.68 TAPERED

Mfr description
BF883 56-CC 302.68 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,442.27/each

Specifications

Dimensions

  • Housing Dimensions
    17.72 x 6.69 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Length
    17.7200 in
  • Housing Width
    6.6900 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    6.000 rpm
  • Maximum Output Torque
    11631 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    302.68
  • Service Factor
    1.0
  • Weight
    213.50 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295929
  • Max Input Horsepower
    1.07 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left
  • Output Type
    Tapered Bore
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782476295929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)