Motion
H10C18S06090

DODGE
H10C18S06090

Inline Speed Reducer - 60.9:1 Reduction, 60.9:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090518
MFR #H10C18S06090
Price$9,492.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C18S06090

Inline Speed Reducer - 60.9:1 Reduction, 60.9:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090518
MFR #H10C18S06090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,492.59/each

Specifications

Dimensions

  • Case Size
    108
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    22716 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    60.9:1
  • Service Factor
    1.0
  • Shaft Length
    Output 4.7200 in
  • Weight
    300 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476271800
  • Max Input Horsepower
    10.36 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    10.360 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    27850.316 N, 6261 lbf
  • Reducer Type
    Inline
  • Reduction
    60.9:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    22716 in-lb
  • UPC_NO
    782476271800

Overview

Mfr description
HB1083 180-CC 60.90 2-3/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought