Motion
H10C18S07159

DODGE
H10C18S07159

Inline Speed Reducer - 71.59:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090519
MFR #H10C18S07159
Price$9,492.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C18S07159

Inline Speed Reducer - 71.59:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090519
MFR #H10C18S07159

Mfr description
HB1083 180-CC 71.59 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,492.59/each

Specifications

Dimensions

  • Case Size
    128
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    26703 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    71.59:1
  • Service Factor
    1.0
  • Shaft Length
    Output 4.7200 in
  • Weight
    351 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476271824
  • Max Input Horsepower
    10.36 hp @ 1750 rpm
  • Output
    10.360 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    32663.291 N, 7343 lbf
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782476271824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)