1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H10C18S12690
180:1 Reduction, 180:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #
05090522
MFR #
H10C18S12690
Price
$8,254.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H10C18S12690
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H10C18S12690
180:1 Reduction, 180:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #
05090522
MFR #
H10C18S12690
Mfr description
HB1083 180-CC 126.90 2-3/8" SHFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,254
.31
/each
Add to Cart
Specifications
Dimensions
Output Shaft Diameter
2.3750 in
Output Size
2.3750 in
Ratio
126.9:1
Weight
136.078 kg, 300 lb
Details
Reduction
180:1
Series
HB1083
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items