Motion
H10C18S17578

DODGE
H10C18S17578

Inline Speed Reducer - 180:1 Reduction, 175.78:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090525
MFR #H10C18S17578
Price$10,317.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C18S17578

Inline Speed Reducer - 180:1 Reduction, 175.78:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090525
MFR #H10C18S17578

Mfr description
HB1083 180-CC 175.78 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,317.88/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    27438 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    175.78:1
  • Service Factor
    1.0
  • Weight
    344 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476448073
  • Max Input Horsepower
    4.33 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    180:1
  • Series
    Quantis®
  • UPC_NO
    782476448073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)