Motion
H10C21S00962

DODGE
H10C21S00962

Inline Speed Reducer - 9.62:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090529
MFR #H10C21S00962
Price$9,725.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S00962

Inline Speed Reducer - 9.62:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090529
MFR #H10C21S00962

Mfr description
HB1082 210-CC 9.62 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,725.57/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    11348 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    9.62:1
  • Service Factor
    1.0
  • Weight
    330 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476448110
  • Max Input Horsepower
    32.75 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476448110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)