Motion
H10C21S01948

DODGE
H10C21S01948

Inline Speed Reducer - 19.48:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090532
MFR #H10C21S01948
List Price$9,335.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S01948

Inline Speed Reducer - 19.48:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090532
MFR #H10C21S01948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,335.36/each for your price

Overview

Mfr description
HB1082 210-CC 19.48 2-3/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    19.48:1
  • Ratio
    19.48:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA108
  • Case Size
    210
  • Maximum Output Torque
    21426 in-lbs
  • Max Input Horsepower
    30.54 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Nominal Ratio
    19.48:1
  • Manufacturer Upc Number
    782476448141
  • UPC_NO
    782476448141
  • Weight
    354 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text