Motion
H10C21S02494

DODGE
H10C21S02494

60.33 mm, 2-3/8 in Output Shaft Diameter
Mi Item #05090533
MFR #H10C21S02494
Price$9,725.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S02494

60.33 mm, 2-3/8 in Output Shaft Diameter
Mi Item #05090533
MFR #H10C21S02494

Mfr description
HB1082 210-CC 24.94 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,725.57/each

Specifications

Dimensions

  • Case Size
    210
  • Output Shaft Diameter
    2-3/8 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    24.94:1
  • Weight
    170.097 kg, 375 lb

Details

  • Series
    HB1082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)