Motion
H10C21S03281

DODGE
H10C21S03281

Inline Speed Reducer - 32.81:1 Reduction, 32.81:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090534
MFR #H10C21S03281
Your Price$8,589.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S03281

Inline Speed Reducer - 32.81:1 Reduction, 32.81:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090534
MFR #H10C21S03281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,589.02/each(List $10,736.28)

Overview

Mfr description
HB1082 210-CC 32.81 2-3/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    32.81:1
  • Additional Details
    0
  • Input Type
    C-Face
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • Reduction
    32.81:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    NEMA 210
  • Case Included
    Yes
  • Manufacturer Reducer Size
    QUA108
  • Housing Material
    Cast Iron
  • Case Size
    128
  • Maximum Output Torque
    27437 in-lbs
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    23.22 hp @ 1750 rpm
  • Service Factor
    1.0
  • Input Style
    Clamp Collar
  • Overhung Load Capacity
    22854.963 N, 5138 lbf
  • Standards Met
    ATEX Certified
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis®
  • Nominal Ratio
    32.81
  • Output
    23.220 hp
  • Output Bore Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    H10C21S03281
  • Manufacturer Upc Number
    782476271879
  • Shaft Length
    Output 4.7200 in
  • UPC_NO
    782476271879
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Weight
    309 lbs
  • Torque Rating (in-lb)
    27437 in-lb
  • Output Size
    2.3750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text