Motion
HB1083 210-CC 126.90 2-3/8" SHFT

DODGE
HB1083 210-CC 126.90 2-3/8" SHFT

Inline Speed Reducer - 126.90:1 Reduction, 126.9:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090540
MFR #HB1083 210-CC 126.90 2-3/8" SHFT
Price$8,598.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1083 210-CC 126.90 2-3/8" SHFT

Inline Speed Reducer - 126.90:1 Reduction, 126.9:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090540
MFR #HB1083 210-CC 126.90 2-3/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,598.24/each

Specifications

Dimensions

  • Case Size
    108
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    27438 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    126.90:1
  • Service Factor
    1.0
  • Weight
    360 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    H10C21S12690
  • Manufacturer Upc Number
    782476448196
  • Max Input Horsepower
    6 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    126.90:1
  • Series
    Quantis®
  • UPC_NO
    782476448196

Overview

Mfr description
HB1083 210-CC 126.90 2-3/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought