Motion
H10C25S00641

DODGE
H10C25S00641

Inline Speed Reducer - 6.41:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090541
MFR #H10C25S00641
List Price$9,734.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S00641

Inline Speed Reducer - 6.41:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090541
MFR #H10C25S00641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,734.28/each for your price

Overview

Mfr description
HB1082 250-CC 6.41 2-3/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.41:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    10492 in-lbs
  • Max Input Horsepower
    45.45 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Catalog Number
    H10C25S00641
  • Manufacturer Upc Number
    782476448202
  • UPC_NO
    782476448202
  • Weight
    389 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text