Motion
H10C25S00962

DODGE
H10C25S00962

Inline Speed Reducer - 9.62:1 Reduction, 9.62:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090542
MFR #H10C25S00962
Price$10,141.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S00962

Inline Speed Reducer - 9.62:1 Reduction, 9.62:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090542
MFR #H10C25S00962

Mfr description
HB1082 250-CC 9.62 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,141.16/each

Specifications

Dimensions

  • Case Size
    HB1082
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    15759 in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    9.62:1
  • Service Factor
    1.0
  • Weight
    386 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    H10C25S00962
  • Manufacturer Upc Number
    782476448219
  • Max Input Horsepower
    45.49 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    9.62:1
  • Series
    Quantis®
  • UPC_NO
    782476448219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)