Motion
H10C25S01463

DODGE
H10C25S01463

Inline Speed Reducer - 14.63:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090543
MFR #H10C25S01463
Your Price$7,787.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S01463

Inline Speed Reducer - 14.63:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090543
MFR #H10C25S01463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,787.42/each(List $9,734.28)

Overview

Mfr description
HB1082 250-CC 14.63 2-3/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    14.63:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Manufacturer Reducer Size
    QUA108
  • Case Size
    250-CC
  • Maximum Output Torque
    22945 in-lbs
  • Max Input Horsepower
    43.55 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Housing Length
    14.6300 in
  • Manufacturer Upc Number
    782476448226
  • UPC_NO
    782476448226
  • Weight
    377 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text