Motion
H10C25S01948

DODGE
H10C25S01948

Inline Speed Reducer - 19.48:1 Reduction, 19.48:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090545
MFR #H10C25S01948
Price$11,662.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S01948

Inline Speed Reducer - 19.48:1 Reduction, 19.48:1 Ratio, C-Face Input Type, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090545
MFR #H10C25S01948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,662.82/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in, 60.33 mm
  • Case Size
    128
  • Maximum Output Torque
    3017.937 N-m;26711
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    19.48:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    359.5 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    10.150 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19073.974 N, 4288 lbf
  • Reducer Type
    Helical
  • Reduction
    19.48:1
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    26711 in-lb

Overview

Mfr description
HB1082 250-CC 19.48 2-3/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought