Motion
H10C25S02494

DODGE
H10C25S02494

Inline Speed Reducer - 24.94:1 Reduction, 24.94:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090546
MFR #H10C25S02494
Price$9,330.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S02494

Inline Speed Reducer - 24.94:1 Reduction, 24.94:1 Ratio, C-Face Input Type, Solid Output Type, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090546
MFR #H10C25S02494

Mfr description
HB1082 250-CC 24.94 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,330.26/each

Specifications

Dimensions

  • Case Size
    128
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    27438 in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    24.94:1
  • Service Factor
    1.0
  • Shaft Length
    Output 4.7200 in
  • Weight
    360 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H10C25S02494
  • Manufacturer Upc Number
    782476448257
  • Max Input Horsepower
    30.55 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    30.550 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19073.974 N, 4288 lbf
  • Reducer Type
    Inline
  • Reduction
    24.94:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9.140 hp
  • Torque Rating (in-lb)
    27438 in-lb
  • UPC_NO
    782476448257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)