Motion
H10C25S06090

DODGE
H10C25S06090

Inline Speed Reducer - 60.90:1 Reduction, 60.9:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090549
MFR #H10C25S06090
Price$10,717.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C25S06090

Inline Speed Reducer - 60.90:1 Reduction, 60.9:1 Ratio, 2.3750 in Output Shaft Diameter
Mi Item #05090549
MFR #H10C25S06090

Mfr description
HB1083 250-CC 60.90 2-3/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,717.11/each

Specifications

Dimensions

  • Case Size
    090
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    27438 in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    60.9:1
  • Service Factor
    1.0
  • Weight
    395 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    H10C25S06090
  • Manufacturer Upc Number
    782476448288
  • Max Input Horsepower
    12.51 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    60.90:1
  • Series
    Quantis®
  • UPC_NO
    782476448288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)