Motion
H10C28S00641

DODGE
H10C28S00641

Inline Speed Reducer - 6.41:1 Reduction, 6.41:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090550
MFR #H10C28S00641
Price$10,141.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C28S00641

Inline Speed Reducer - 6.41:1 Reduction, 6.41:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #05090550
MFR #H10C28S00641

Mfr description
HB1082 280-CC 6.41 2-3/8" SHFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,141.16/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    15573 in-lbs
  • NEMA / IEC Frame Size
    280
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    6.41:1
  • Service Factor
    1.0
  • Weight
    400 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    H10C28S00641
  • Manufacturer Upc Number
    782476448295
  • Max Input Horsepower
    67.46 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    6.41:1
  • Series
    Quantis®
  • UPC_NO
    782476448295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)