1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H10S13S08214
82.14:1 Reduction, 82.14:1 Ratio, 2-3/8 in Output Shaft Diameter
MI ITEM #
05090553
MFR #
H10S13S08214
List Price
$8,415.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H10S13S08214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H10S13S08214
82.14:1 Reduction, 82.14:1 Ratio, 2-3/8 in Output Shaft Diameter
MI ITEM #
05090553
MFR #
H10S13S08214
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,415.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HB1083 132SEP 82.14 2-3/8" SHFT
Specifications
Ratio
82.14:1
Actual Ratio
82.14:1
Output Shaft Diameter
2-3/8 in
Reduction
82.14:1
Series
HB1083
Weight
410 lb
Output Size
2.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data