Motion
HB1283 180-CC 78.06 2-7/8" SHFT

DODGE
HB1283 180-CC 78.06 2-7/8" SHFT

H12C18S07806 Inline Speed Reducer - 78.06:1 Ratio, 2.8750 in Output Shaft Diameter
Mi Item #05090556
MFR #HB1283 180-CC 78.06 2-7/8" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1283 180-CC 78.06 2-7/8" SHFT

H12C18S07806 Inline Speed Reducer - 78.06:1 Ratio, 2.8750 in Output Shaft Diameter
Mi Item #05090556
MFR #HB1283 180-CC 78.06 2-7/8" SHFT

Mfr description
HB1283 180-CC 78.06 2-7/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA128
  • Maximum Output Torque
    29117 in-lbs
  • NEMA / IEC Frame Size
    NEMA 180
  • Output Shaft Diameter
    2.8750 in
  • Ratio
    78.06:1
  • Service Factor
    1.0
  • Weight
    528 lbs

Details

  • Manufacturer Upc Number
    782476448349
  • Max Input Horsepower
    10.36 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)