Motion
HB1283 210-CC 57.56 2-7/8" SHFT

DODGE
HB1283 210-CC 57.56 2-7/8" SHFT

Inline Speed Reducer - 57.56:1 Reduction, 57.56:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090571
MFR #HB1283 210-CC 57.56 2-7/8" SHFT
List Price$17,594.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1283 210-CC 57.56 2-7/8" SHFT

Inline Speed Reducer - 57.56:1 Reduction, 57.56:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05090571
MFR #HB1283 210-CC 57.56 2-7/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,594.88/each for your price

Overview

Mfr description
HB1283 210-CC 57.56 2-7/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    57.56:1
  • Additional Details
    0
  • Output Shaft Diameter
    2.8750 in
  • Reduction
    57.56:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    NEMA 210
  • Case Included
    Yes
  • Manufacturer Reducer Size
    QUA128
  • Housing Material
    Cast Iron
  • Case Size
    148
  • Maximum Output Torque
    45140 in-lbs
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    21.78 hp @ 1750 rpm
  • Service Factor
    1.0
  • Input Style
    Clamp Collar
  • Overhung Load Capacity
    35470.119 N, 7974 lbf
  • Lubrication
    Mineral Standard Temperature
  • Series
    Quantis®
  • Nominal Ratio
    57.56
  • Output
    21.780 hp
  • Output Bore Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    H12C21S05756
  • Manufacturer Upc Number
    782476448509
  • Shaft Length
    5.5100 in
  • UPC_NO
    782476448509
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Weight
    528 lbs
  • Torque Rating (in-lb)
    45140 in-lb
  • Output Size
    2.8750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text