Motion
HB1283 210-CC 78.06 2-7/8" SHFT

DODGE
HB1283 210-CC 78.06 2-7/8" SHFT

Inline Speed Reducer - 78.06:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090573
MFR #HB1283 210-CC 78.06 2-7/8" SHFT
Price$18,330.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1283 210-CC 78.06 2-7/8" SHFT

Inline Speed Reducer - 78.06:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090573
MFR #HB1283 210-CC 78.06 2-7/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,330.34/each

Specifications

Dimensions

  • Case Size
    168
  • Manufacturer Reducer Size
    QUA128
  • Maximum Output Torque
    45140 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    2.8750 in
  • Output Size
    2.8750 in
  • Ratio
    78.06:1
  • Service Factor
    1.0
  • Weight
    531 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476448523
  • Max Input Horsepower
    16.06 hp @ 1750 rpm
  • Output
    16.060 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.020 hp
  • UPC_NO
    782476448523

Overview

Mfr description
HB1283 210-CC 78.06 2-7/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought