Motion
H12C21S12353

DODGE
H12C21S12353

Inline Speed Reducer - 123.53:1 Reduction, 123.53:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090575
MFR #H12C21S12353
Price$18,330.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C21S12353

Inline Speed Reducer - 123.53:1 Reduction, 123.53:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090575
MFR #H12C21S12353

Mfr description
HB1283 210-CC 123.53 2-7/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,330.34/each

Specifications

Dimensions

  • Case Size
    38
  • Maximum Output Torque
    5100.134 N-m;45140
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Output Size
    2.8750 in
  • Ratio
    123.53:1
  • Shaft Length
    139.95 mm;5.5100 in
  • Weight
    243.125 kg, 536 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    1.670 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    39998.409 N, 8992 lbf
  • Reducer Type
    Helical
  • Reduction
    123.53:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    NEMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    45140 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)