Motion
HB1282 250-CC 25.05 2-7/8" SHFT

DODGE
HB1282 250-CC 25.05 2-7/8" SHFT

H12C25S02505 Inline Speed Reducer - 25.05:1 Ratio, 2.8750 in Output Shaft Diameter
MI ITEM #05090584
MFR #HB1282 250-CC 25.05 2-7/8" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1282 250-CC 25.05 2-7/8" SHFT

H12C25S02505 Inline Speed Reducer - 25.05:1 Ratio, 2.8750 in Output Shaft Diameter
MI ITEM #05090584
MFR #HB1282 250-CC 25.05 2-7/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HB1282 250-CC 25.05 2-7/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    25.05:1
  • Output Shaft Diameter
    2.8750 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Manufacturer Reducer Size
    QUA128
  • Maximum Output Torque
    34705 in-lbs
  • Max Input Horsepower
    38.47 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476448639
  • Weight
    548 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text