Motion
H12C28S00483

DODGE
H12C28S00483

Inline Speed Reducer - 4.83:1 Reduction, 4.83:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090591
MFR #H12C28S00483
Price$16,682.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C28S00483

Inline Speed Reducer - 4.83:1 Reduction, 4.83:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05090591
MFR #H12C28S00483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,682.70/each

Specifications

Dimensions

  • Case Size
    38
  • NEMA / IEC Frame Size
    280TC
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Output Size
    2.8750 in
  • Ratio
    4.83:1
  • Shaft Length
    139.95 mm;5.5100 in
  • Weight
    257.186 kg, 567 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    1.550 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    19536.589 N, 4392 lbf
  • Reducer Type
    In-Line Helical
  • Reduction
    4.83:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    16092 in-lb

Overview

Mfr description
HB1282 280-CC 4.83 2-7/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought