Motion
HB1282 280-CC 21.41 2-7/8" SHFT

DODGE
HB1282 280-CC 21.41 2-7/8" SHFT

Inline Speed Reducer - 21.41:1 Reduction, 21.41:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090596
MFR #HB1282 280-CC 21.41 2-7/8" SHFT
Price$13,346.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1282 280-CC 21.41 2-7/8" SHFT

Inline Speed Reducer - 21.41:1 Reduction, 21.41:1 Ratio, Solid Output Type, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090596
MFR #HB1282 280-CC 21.41 2-7/8" SHFT

Mfr description
HB1282 280-CC 21.41 2-7/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,346.16/each

Specifications

Dimensions

  • Case Size
    48
  • Manufacturer Reducer Size
    QUA128
  • Maximum Output Torque
    45140 in-lbs
  • NEMA / IEC Frame Size
    280
  • Output Shaft Diameter
    2.8750 in
  • Output Size
    2.8750 in
  • Ratio
    21.41:1
  • Service Factor
    1.0
  • Shaft Length
    5.5100 in
  • Weight
    567 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476448752
  • Max Input Horsepower
    58.54 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    58.540 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    24812.18 N, 5578 lbf
  • Reducer Type
    Inline
  • Reduction
    21.41:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.490 hp
  • Torque Rating (in-lb)
    45140 in-lb
  • UPC_NO
    782476448752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)