Motion
HB1483 180-CC 336.11 3-5/8" SHFT

DODGE
HB1483 180-CC 336.11 3-5/8" SHFT

Inline Speed Reducer - 336.11:1 Ratio, Solid Output Type, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090606
MFR #HB1483 180-CC 336.11 3-5/8" SHFT
Price$27,448.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1483 180-CC 336.11 3-5/8" SHFT

Inline Speed Reducer - 336.11:1 Ratio, Solid Output Type, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05090606
MFR #HB1483 180-CC 336.11 3-5/8" SHFT

Mfr description
HB1483 180-CC 336.11 3-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,448.90/each

Specifications

Dimensions

  • Case Size
    48
  • Manufacturer Reducer Size
    QUA148
  • Maximum Output Torque
    70808 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    3.6250 in
  • Output Size
    3.6250 in
  • Ratio
    336.11:1
  • Service Factor
    1.0
  • Weight
    735 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476448851
  • Max Input Horsepower
    5.85 hp @ 1750 rpm
  • Output
    5.850 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.490 hp
  • UPC_NO
    782476448851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)