Motion
HB1482 280-CC 6.43 3-5/8" SHFT

DODGE
HB1482 280-CC 6.43 3-5/8" SHFT

H14C28S00643 Inline Speed Reducer - 6.43:1 Ratio, 3.6250 in Output Shaft Diameter
MI ITEM #05090631
MFR #HB1482 280-CC 6.43 3-5/8" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1482 280-CC 6.43 3-5/8" SHFT

H14C28S00643 Inline Speed Reducer - 6.43:1 Ratio, 3.6250 in Output Shaft Diameter
MI ITEM #05090631
MFR #HB1482 280-CC 6.43 3-5/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HB1482 280-CC 6.43 3-5/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.43:1
  • Output Shaft Diameter
    3.6250 in
  • NEMA / IEC Frame Size
    NEMA 280
  • Manufacturer Reducer Size
    QUA148
  • Maximum Output Torque
    21439 in-lbs
  • Max Input Horsepower
    92.58 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476449100
  • Weight
    735 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text