Motion
HB1483 280-CC 62.12 3-5/8" SHFT

DODGE
HB1483 280-CC 62.12 3-5/8" SHFT

H14C28S06212 Inline Speed Reducer - 62.12:1 Ratio, 3.6250 in Output Shaft Diameter
MI ITEM #05090639
MFR #HB1483 280-CC 62.12 3-5/8" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1483 280-CC 62.12 3-5/8" SHFT

H14C28S06212 Inline Speed Reducer - 62.12:1 Ratio, 3.6250 in Output Shaft Diameter
MI ITEM #05090639
MFR #HB1483 280-CC 62.12 3-5/8" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA148
  • Maximum Output Torque
    70808 in-lbs
  • NEMA / IEC Frame Size
    NEMA 280
  • Output Shaft Diameter
    3.6250 in
  • Ratio
    62.12:1
  • Service Factor
    1.0
  • Weight
    780 lbs

Details

  • Manufacturer Upc Number
    782476449186
  • Max Input Horsepower
    31.65 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®

Overview

Mfr description
HB1483 280-CC 62.12 3-5/8" SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought