Motion
H16C21S21049

DODGE
H16C21S21049

Inline Speed Reducer - 210.49:1 Reduction, 210.49:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090648
MFR #H16C21S21049
Price$36,925.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H16C21S21049

Inline Speed Reducer - 210.49:1 Reduction, 210.49:1 Ratio, C-Face Input Type, Solid Output Type, 101.60 mm, 4.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05090648
MFR #H16C21S21049

Mfr description
HB1683 210-CC 210.49 4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,925.75/each

Specifications

Dimensions

  • Case Size
    68
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    4.0000 in, 101.60 mm
  • Output Size
    4.0000 in
  • Ratio
    210.49:1
  • Shaft Length
    210.06 mm;8.2700 in
  • Weight
    1107 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    5.700 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    79044.898 N, 17770 lbf
  • Reducer Type
    Helical
  • Reduction
    210.49:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)