Motion
HB1682 250-CC 15.44  4" SHFT

DODGE
HB1682 250-CC 15.44 4" SHFT

H16C25S01544 Inline Speed Reducer - 15.44:1 Ratio, 4.0000 in Output Shaft Diameter
Mi Item #05090652
MFR #HB1682 250-CC 15.44 4" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1682 250-CC 15.44 4" SHFT

H16C25S01544 Inline Speed Reducer - 15.44:1 Ratio, 4.0000 in Output Shaft Diameter
Mi Item #05090652
MFR #HB1682 250-CC 15.44 4" SHFT

Mfr description
HB1682 250-CC 15.44 4" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA168
  • Maximum Output Torque
    25284 in-lbs
  • NEMA / IEC Frame Size
    NEMA 250
  • Output Shaft Diameter
    4.0000 in
  • Ratio
    15.44:1
  • Service Factor
    1.0
  • Weight
    1107 lbs

Details

  • Manufacturer Upc Number
    782476449315
  • Max Input Horsepower
    45.47 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)