Motion
HB1682 280-CC 29.27  4" SHFT

DODGE
HB1682 280-CC 29.27 4" SHFT

H16C28S02927 Inline Speed Reducer - 29.27:1 Ratio, 4.0000 in Output Shaft Diameter
MI ITEM #05090667
MFR #HB1682 280-CC 29.27 4" SHFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB1682 280-CC 29.27 4" SHFT

H16C28S02927 Inline Speed Reducer - 29.27:1 Ratio, 4.0000 in Output Shaft Diameter
MI ITEM #05090667
MFR #HB1682 280-CC 29.27 4" SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HB1682 280-CC 29.27 4" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    29.27:1
  • Output Shaft Diameter
    4.0000 in
  • NEMA / IEC Frame Size
    NEMA 280
  • Manufacturer Reducer Size
    QUA168
  • Maximum Output Torque
    79444 in-lbs
  • Max Input Horsepower
    75.36 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476449469
  • Weight
    1129 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text